Motion
01884568
7/8" Diam, 2" LOC, 2 Flute Cobalt Ball End Mill Uncoated, Single End, 4-1/4" OAL, 7/8" Shank Diam, Spiral Flute
MI ITEM #11716976
MFR #01884568
List Price$155.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam, 2" LOC, 2 Flute Cobalt Ball End Mill Uncoated, Single End, 4-1/4" OAL, 7/8" Shank Diam, Spiral Flute
MI ITEM #11716976
MFR #01884568

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$155.10/each for your price

Overview

Mfr description
01884568 01884568 7/8X7/8" 2FL COBALT BN

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    4-1/4 in
  • Length Type
    Regular
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    Cobalt
  • Material Grade
    M42
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text