Motion
01884741
1-1/4" Diam, 2-1/2" LOC, 2 Flute Cobalt Ball End Mill Uncoated, Single End, 5" OAL, 1-1/4" Shank Diam, Spiral Flute
MI ITEM #11716979
MFR #01884741
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 2-1/2" LOC, 2 Flute Cobalt Ball End Mill Uncoated, Single End, 5" OAL, 1-1/4" Shank Diam, Spiral Flute
MI ITEM #11716979
MFR #01884741

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01884741 01884741 1-1/4X1-1/4" 2FL COBAL

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    5 in
  • Length Type
    Regular
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    Cobalt
  • Material Grade
    M42
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text