Overview
Mfr description
01885086 01885086 1/8" 4FL COB C/C BN SE
Specifications
- Mill Diameter
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachNo
- Overall Length2-5/16 in
- Variable HelixNo
- Variable IndexNo
- MaterialCobalt
- Material GradeM42
- Flute DirectionRight Hand
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data