Overview
Mfr description
01885128 01885128 3/16" 4FL COB C/C BN S
Specifications
- Mill Diameter
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachNo
- Overall Length2-3/8 in
- Variable HelixNo
- Variable IndexNo
- MaterialCobalt
- Material GradeM42
- Flute DirectionRight Hand
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data