Motion
01886142
3/16" Diam, Coarse Pitch, 1/2" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 2-3/8" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716994
MFR #01886142
List Price$17.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Diam, Coarse Pitch, 1/2" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 2-3/8" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716994
MFR #01886142

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.80/each for your price

Overview

Mfr description
01886142 01886142 3/16X3/8X1/2"LC 4FL CO
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    3/16 in
  • Finish Coating
    Uncoated
  • Length of Cut
    1/2 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/8 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Coarse
  • Overall Length
    2-3/8 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought