Motion
01886175
1/4" Diam, Coarse Pitch, 5/16" LOC, 3 Flute Cobalt Roughing Square End Mill Uncoated, 2-1/8" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716997
MFR #01886175
List Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, Coarse Pitch, 5/16" LOC, 3 Flute Cobalt Roughing Square End Mill Uncoated, 2-1/8" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716997
MFR #01886175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.03/each for your price

Overview

Mfr description
01886175 01886175 1/4X3/8X5/16" 3FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Length of Cut
    5/16 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
    1/4 in
  • Number Of Flutes
    3
  • Overall Length
    2-1/8 in
  • Pitch
    Coarse
  • Shank Diameter
    3/8 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text