Motion
01886704
1-1/8" Diam, Coarse Pitch, 2" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Single End
MI ITEM #11717042
MFR #01886704
List Price$98.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8" Diam, Coarse Pitch, 2" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Single End
MI ITEM #11717042
MFR #01886704

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$98.00/each for your price

Overview

Mfr description
01886704 01886704 1-1/8X1X2" 6FL COB COA
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    1-1/8 in
  • Finish Coating
    Uncoated
  • Length of Cut
    2 in
  • Number Of Flutes
    6
  • Shank Diameter
    1 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Coarse
  • Overall Length
    4-1/2 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text