Motion
01886829
1-1/2" Diam, Coarse Pitch, 2" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 1-1/4" Shank Diam, Single End
Mi Item #11717048
MFR #01886829
Price$156.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Diam, Coarse Pitch, 2" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 4-1/2" OAL, 1-1/4" Shank Diam, Single End
Mi Item #11717048
MFR #01886829

Mfr description
01886829 01886829 1-1/2X1-1/4X2" 6FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.13/each

Specifications

Dimensions

  • Length of Cut
    2 in
  • Mill Diameter
    1-1/2 in
  • Overall Length
    4-1/2 in
  • Pitch
    Coarse
  • Shank Diameter
    1-1/4 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    6
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)