Motion
01886910
1-1/4" Diam, Coarse Pitch, 6" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 8-1/2" OAL, 1-1/4" Shank Diam, Single End
Mi Item #11717052
MFR #01886910
Price$178.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, Coarse Pitch, 6" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 8-1/2" OAL, 1-1/4" Shank Diam, Single End
Mi Item #11717052
MFR #01886910

Mfr description
01886910 01886910 1-1/4X1-1/4X6" 6FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.75/each

Specifications

Dimensions

  • Length of Cut
    6 in
  • Mill Diameter
    1-1/4 in
  • Overall Length
    8-1/2 in
  • Pitch
    Coarse
  • Shank Diameter
    1-1/4 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    6
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)