Motion
01889666
1" Diam, Coarse Pitch, 1-1/8" LOC, 5 Flute Cobalt Roughing Square End Mill Uncoated, 3-3/8" OAL, 3/4" Shank Diam, Single End
Mi Item #11717074
MFR #01889666
Price$64.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Coarse Pitch, 1-1/8" LOC, 5 Flute Cobalt Roughing Square End Mill Uncoated, 3-3/8" OAL, 3/4" Shank Diam, Single End
Mi Item #11717074
MFR #01889666

Mfr description
01889666 01889666 1X3/4" 5FL COB BRDGEPT
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.68/each

Specifications

Dimensions

  • Length of Cut
    1-1/8 in
  • Mill Diameter
    1 in
  • Overall Length
    3-3/8 in
  • Pitch
    Coarse
  • Shank Diameter
    3/4 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    5
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)