Motion
01891563
7/8", 1-7/8" LOC, 7/8" Shank Diam, 6-1/8" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11717103
MFR #01891563
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8", 1-7/8" LOC, 7/8" Shank Diam, 6-1/8" OAL, 4 Flute, High Speed Steel Square End Mill Double End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
Mi Item #11717103
MFR #01891563

Mfr description
01891563 01891563 7/8X7/8X1-7/8 4FL HSS
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    1.8750 in
  • Mill Diameter  
    0.8750 in
  • Overall Length
    3-1/2 in
  • Shank Diameter  
    7/8 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)