Overview
Mfr description
01892165 01892165 1/4X3/8X1-1/4 4FL HSS
Specifications
- Mill Diameter
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachNo
- Overall Length3-1/16 in
- Length TypeLong
- Variable HelixNo
- Variable IndexNo
- MaterialHigh Speed Steel
- Flute DirectionRight Hand
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data