Motion
01892249
3/8" Diam, 1-1/2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-1/4" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11717107
MFR #01892249
Price$20.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 1-1/2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-1/4" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11717107
MFR #01892249

Mfr description
01892249 01892249 3/8X3/8X1-1/2 4FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.93/each

Specifications

Dimensions

  • Length of Cut  
    1.5000 in
  • Length Type
    Long
  • Mill Diameter  
    0.3750 in
  • Overall Length
    3-1/4 in
  • Shank Diameter  
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)