Motion
01892322
1/2" Diam, 2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4" OAL, 1/2" Shank Diam, Spiral Flute
MI ITEM #11717108
MFR #01892322
List Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4" OAL, 1/2" Shank Diam, Spiral Flute
MI ITEM #11717108
MFR #01892322

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.90/each for your price

Overview

Mfr description
01892322 01892322 1/2X1/2X2 4FL HSS LONG

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    4 in
  • Length Type
    Long
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought