Motion
01892405
5/8" Diam, 2-1/2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-5/8" OAL, 5/8" Shank Diam, Spiral Flute
MI ITEM #11717109
MFR #01892405
Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 2-1/2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-5/8" OAL, 5/8" Shank Diam, Spiral Flute
MI ITEM #11717109
MFR #01892405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.03/each

Specifications

Dimensions

  • Length of Cut  
    2.5000 in
  • Length Type
    Long
  • Mill Diameter  
    0.6250 in
  • Overall Length
    4-5/8 in
  • Shank Diameter  
    5/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
01892405 01892405 5/8X5/8X2-1/2 4FL HSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought