Motion
01895242
3/8" Diam, 1" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 2-3/4" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11717132
MFR #01895242
List Price$11.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, 1" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 2-3/4" OAL, 3/8" Shank Diam, Spiral Flute
MI ITEM #11717132
MFR #01895242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.38/each for your price

Overview

Mfr description
01895242 01895242 3/8X3/8X1 4FL HSS C/C

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    2-3/4 in
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    High Speed Steel
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought