Motion
01895325
1/2" Diam, 1-1/4" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-1/4" OAL, 1/2" Shank Diam, Spiral Flute
Mi Item #11717133
MFR #01895325
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, 1-1/4" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-1/4" OAL, 1/2" Shank Diam, Spiral Flute
Mi Item #11717133
MFR #01895325

Mfr description
01895325 01895325 1/2X1/2X1-1/4 4FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Length of Cut  
    1.2500 in
  • Mill Diameter  
    0.5000 in
  • Overall Length
    3-1/4 in
  • Shank Diameter  
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)