Motion
01895408
5/8" Diam, 1-5/8" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-3/4" OAL, 5/8" Shank Diam, Spiral Flute
MI ITEM #11717134
MFR #01895408
Price$19.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 1-5/8" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 3-3/4" OAL, 5/8" Shank Diam, Spiral Flute
MI ITEM #11717134
MFR #01895408

Mfr description
01895408 01895408 5/8X5/8X1-5/8 4FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.20/each

Specifications

Dimensions

  • Length of Cut  
    1.6250 in
  • Mill Diameter  
    0.6250 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    5/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)