Overview
Mfr description
01895481 01895481 3/4X3/4X1-5/8 4FL HSS
Specifications
- Mill Diameter
- Finish CoatingUncoated
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachNo
- Overall Length3-7/8 in
- Variable HelixNo
- Variable IndexNo
- MaterialHigh Speed Steel
- Flute DirectionRight Hand
- Flute TypeSpiral
- Cutting DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data