Motion
01895564
7/8" Diam, 1-7/8" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/8" OAL, 7/8" Shank Diam, Spiral Flute
MI ITEM #11717136
MFR #01895564
Price$28.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Diam, 1-7/8" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/8" OAL, 7/8" Shank Diam, Spiral Flute
MI ITEM #11717136
MFR #01895564

Mfr description
01895564 01895564 7/8X7/8X1-7/8 4FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.95/each

Specifications

Dimensions

  • Length of Cut  
    1.8750 in
  • Mill Diameter  
    0.8750 in
  • Overall Length
    4-1/8 in
  • Shank Diameter  
    7/8 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)