Motion
01895648
1" Diam, 2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/2" OAL, 1" Shank Diam, Spiral Flute
MI ITEM #11717137
MFR #01895648
Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/2" OAL, 1" Shank Diam, Spiral Flute
MI ITEM #11717137
MFR #01895648

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.48/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Mill Diameter  
    1.0000 in
  • Overall Length
    4-1/2 in
  • Shank Diameter  
    1 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Overview

Mfr description
01895648 01895648 1X1X2 4FL HSS C/C BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought