Motion
01895747
1-1/4" Diam, 2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/2" OAL, 1-1/4" Shank Diam, Spiral Flute
MI ITEM #11717138
MFR #01895747
Price$105.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 2" LOC, 4 Flute High Speed Steel Ball End Mill Uncoated, Single End, 4-1/2" OAL, 1-1/4" Shank Diam, Spiral Flute
MI ITEM #11717138
MFR #01895747

Mfr description
01895747 01895747 1-1/4X1-1/4X2 4FL HSS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.15/each

Specifications

Dimensions

  • Length of Cut  
    2.0000 in
  • Mill Diameter  
    1.2500 in
  • Overall Length
    4-1/2 in
  • Shank Diameter  
    1-1/4 in

Details

  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)