Motion
01896232
5/16" Diam, Coarse Pitch, 1-3/8" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 3-1/8" OAL, 3/8" Shank Diam, Single End, Centercutting
Mi Item #11717149
MFR #01896232
Price$27.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, Coarse Pitch, 1-3/8" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 3-1/8" OAL, 3/8" Shank Diam, Single End, Centercutting
Mi Item #11717149
MFR #01896232

Mfr description
01896232 01896232 5/16X3/8X1-3/8"LC 4FL
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.40/each

Specifications

Dimensions

  • Length of Cut
    1-3/8 in
  • Mill Diameter
    5/16 in
  • Overall Length
    3-1/8 in
  • Pitch
    Coarse
  • Shank Diameter
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)