Motion
01896265
3/8" Diam, Coarse Pitch, 1-1/8" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 2-15/16" OAL, 3/8" Shank Diam, Single End, Centercutting
MI ITEM #11717152
MFR #01896265
List Price$27.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, Coarse Pitch, 1-1/8" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 2-15/16" OAL, 3/8" Shank Diam, Single End, Centercutting
MI ITEM #11717152
MFR #01896265

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.43/each for your price

Overview

Mfr description
01896265 01896265 3/8X3/8X1-1/8"LC 4FL C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    3/8 in
  • Finish Coating
    Uncoated
  • Length of Cut
    1-1/8 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/8 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Overall Length
    2-15/16 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text