Motion
01896430
5/8" Diam, Coarse Pitch, 3-1/8" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 5-1/4" OAL, 5/8" Shank Diam, Single End, Centercutting
Mi Item #11717165
MFR #01896430
Price$79.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, Coarse Pitch, 3-1/8" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 5-1/4" OAL, 5/8" Shank Diam, Single End, Centercutting
Mi Item #11717165
MFR #01896430

Mfr description
01896430 01896430 5/8X5/8X3-1/8"LC 4FL C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.95/each

Specifications

Dimensions

  • Length of Cut
    3-1/8 in
  • Mill Diameter
    5/8 in
  • Overall Length
    5-1/4 in
  • Pitch
    Coarse
  • Shank Diameter
    5/8 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)