Motion
01896539
3/4" Diam, Coarse Pitch, 3" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 5-1/4" OAL, 3/4" Shank Diam, Single End, Centercutting
MI ITEM #11717172
MFR #01896539
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, Coarse Pitch, 3" LOC, 4 Flute Cobalt Roughing Square End Mill Uncoated, 5-1/4" OAL, 3/4" Shank Diam, Single End, Centercutting
MI ITEM #11717172
MFR #01896539

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01896539 01896539 3/4X3/4X3"LC 4FL COB C
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    3/4 in
  • Finish Coating
    Uncoated
  • Length of Cut
    3 in
  • Number Of Flutes
    4
  • Shank Diameter
    3/4 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Overall Length
    5-1/4 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought