Motion
01898683
1" Diam, Coarse Pitch, 4" LOC, 3 Flute Cobalt Roughing Square End Mill Uncoated, 6-1/2" OAL, 1" Shank Diam, Single End, Centercutting
MI ITEM #11717231
MFR #01898683
List Price$142.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Coarse Pitch, 4" LOC, 3 Flute Cobalt Roughing Square End Mill Uncoated, 6-1/2" OAL, 1" Shank Diam, Single End, Centercutting
MI ITEM #11717231
MFR #01898683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$142.13/each for your price

Overview

Mfr description
01898683 01898683 1X1X4"LC 3FL COB ROUGH
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    1 in
  • Finish Coating
    Uncoated
  • Length of Cut
    4 in
  • Number Of Flutes
    3
  • Shank Diameter
    1 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Overall Length
    6-1/2 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Helix Style
    High
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text