Motion
01901289
7/16", 1-3/4" LOC, 1/2" Shank Diam, 3-3/4" OAL, 2 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11717257
MFR #01901289
Price$22.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16", 1-3/4" LOC, 1/2" Shank Diam, 3-3/4" OAL, 2 Flute, High Speed Steel Square End Mill Single End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11717257
MFR #01901289

Mfr description
01901289 01901289 7/16X1/2X1-3/4 2FL HSS
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • High speed steel (HSS) provides good wear resistance. It is commonly used for general purpose applications on both ferrous and nonferrous materials.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.05/each

Specifications

Dimensions

  • Length of Cut  
    1.7500 in
  • Length Type
    Long
  • Mill Diameter  
    0.4375 in
  • Overall Length
    3-3/4 in
  • Shank Diameter  
    1/2 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flutes  
    2
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)