Motion
01903202
5/16" Diam, 3/4" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 2-1/2" OAL, 3/8" Shank Diam, Straight Shank, 45° Helix, Centercutting
MI ITEM #11717279
MFR #01903202
List Price$28.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 3/4" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 2-1/2" OAL, 3/8" Shank Diam, Straight Shank, 45° Helix, Centercutting
MI ITEM #11717279
MFR #01903202

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.83/each for your price

Overview

Mfr description
01903202 01903202 5/16X3/8X3/4 LOC 45D M
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    5/16 in
  • Finish Coating
    Uncoated
  • Length of Cut
    3/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Center Cutting
    Center Cutting
  • Helix Angle
    45
  • Overall Length
    2-1/2 in
  • Shank Type
    Straight Shank
  • Material Grade
    M42
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought