Motion
01903517
3/4" Diam, 3" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 5-1/4" OAL, 3/4" Shank Diam, Straight Shank, 45° Helix, Centercutting
MI ITEM #11717285
MFR #01903517
List Price$79.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, 3" LOC, 3 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 5-1/4" OAL, 3/4" Shank Diam, Straight Shank, 45° Helix, Centercutting
MI ITEM #11717285
MFR #01903517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.43/each for your price

Overview

Mfr description
01903517 01903517 3/4X3/4X3 LOC 45D M42
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    3/4 in
  • Finish Coating
    Uncoated
  • Length of Cut
    3 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/4 in
  • Center Cutting
    Center Cutting
  • Helix Angle
    45
  • Overall Length
    5-1/4 in
  • Shank Type
    Straight Shank
  • Material Grade
    M42
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text