Motion
01905264
7/16" Diam, 1" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 2-11/16" OAL, 3/8" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
MI ITEM #11717298
MFR #01905264
List Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Diam, 1" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 2-11/16" OAL, 3/8" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
MI ITEM #11717298
MFR #01905264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.85/each for your price

Overview

Mfr description
01905264 01905264 7/16X3/8X1"LC 4FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
  • Used in applications where plunge cutting is not necessary
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Center Cutting
    Non-Center Cutting
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Helix Angle
    30
  • Length of Cut
    1 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
    7/16 in
  • Number Of Flutes
    4
  • Overall Length
    2-11/16 in
  • Shank Diameter
    3/8 in
  • Shank Type
    Weldon Shank
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought