Motion
01905769
1-1/4" Diam, 1-3/8" LOC, 6 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 3-7/8" OAL, 1-1/4" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11717308
MFR #01905769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, 1-3/8" LOC, 6 Flute Cobalt Roughing & Finishing Square End Mill TiN Finish, 3-7/8" OAL, 1-1/4" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11717308
MFR #01905769

Mfr description
01905769 01905769 1-1/4X1-1/4X1-3/8"LC 6
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut
    1-3/8 in
  • Mill Diameter
    1-1/4 in
  • Overall Length
    3-7/8 in
  • Shank Diameter
    1-1/4 in

Details

  • Center Cutting
    Non-Center Cutting
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    6
  • Shank Type
    Weldon Shank
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)