Motion
01919687
X63GUR Carbide Milling Insert Uncoated
MI ITEM #11717354
MFR #01919687
Price$44.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X63GUR Carbide Milling Insert Uncoated
MI ITEM #11717354
MFR #01919687

Mfr description
01919687 01919687 NK1010 INSERT0
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.70/each

Specifications

Details

  • Coating
    Uncoated
  • Insert Hand
    Right Hand
  • Insert Style
    X63GUR
  • Material
    Carbide
  • Material Grade
    C2/C3/C4
  • Shape
    Parallelogram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)