Motion
01919695
X63GUR Carbide Milling Insert Uncoated
MI ITEM #11717355
MFR #01919695
Price$46.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
X63GUR Carbide Milling Insert Uncoated
MI ITEM #11717355
MFR #01919695

Mfr description
01919695 01919695 NK2020 INSERT0
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.93/each

Specifications

Details

  • Coating
    Uncoated
  • Insert Hand
    Right Hand
  • Insert Style
    X63GUR
  • Material
    Carbide
  • Material Grade
    K20
  • Shape
    Parallelogram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)