Motion
01923648
1" Diam, 2" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Weldon Shank, 60° Helix, Centercutting, Regular Length
Mi Item #11717362
MFR #01923648
Price$236.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, 2" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 4-1/2" OAL, 1" Shank Diam, Weldon Shank, 60° Helix, Centercutting, Regular Length
Mi Item #11717362
MFR #01923648

Mfr description
01923648 01923648 1X1X2 60D 4FL HI-HELIX
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.78/each

Specifications

Dimensions

  • Helix Angle
    60
  • Length of Cut
    2 in
  • Length Type
    Regular
  • Mill Diameter
    1 in
  • Overall Length
    4-1/2 in
  • Shank Diameter
    1 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Shank Type
    Weldon Shank
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)