1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01941970
3/16" Hole, Wheel Mandrel - 1-3/4" OAL, 1" Max Wheel Width, 1/4" Shank Diam
MI ITEM #
11717365
MFR #
01941970
List Price
$25.33
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01941970
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01941970
3/16" Hole, Wheel Mandrel - 1-3/4" OAL, 1" Max Wheel Width, 1/4" Shank Diam
MI ITEM #
11717365
MFR #
01941970
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$25.33
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
01941970 01941970 THREADED MANDREL 1/4 S
Specifications
Maximum Wheel Width
1 in
Overall Length
1-3/4 in
For Hole Size
3/16 in
Head Washer Diameter
1/2 in
PSC Code
5345
Shank Diameter
1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought