Overview
Mfr description
01942010 01942010 3/8 ARB FOR 3/4 THICK
Specifications
- Maximum Wheel Width3/8 in
- Overall Length2-1/2 in
- Connector TypeNut Lock
- For Hole Size3/8 in
- Head Washer Diameter1-1/4 in
- PSC Code5345
- Shank Diameter1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data