Motion
01964824
50 Watt, 12 Volt, Halogen Miniature & Specialty MR16 Lamp 2 Pin Base, 50 to 749 Equivalent Range, Warm (1,000 to 3,000), 1-7/8" OAL
Mi Item #11717383
MFR #01964824
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 Watt, 12 Volt, Halogen Miniature & Specialty MR16 Lamp 2 Pin Base, 50 to 749 Equivalent Range, Warm (1,000 to 3,000), 1-7/8" OAL
Mi Item #11717383
MFR #01964824

Mfr description
01964824 01964824 LAMP TYPE EXN PROJECTI
  • Halogen bulbs produce more bright light (Lumens) for less watts when compared to standard incandescent bulbs. Halogen bulbs also produce the most heat. They are an economical solution that provides a bright, white light with excellent beam qualities for accent or ambient lighting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Beam Angle
    Flood - 36 Degrees
  • Overall Length
    1-7/8 in

Details

  • Actual Wattage
    50.00
  • Additional Details
    CC-8 Filament
  • Average Bulb Life
    2,000 hours
  • Base Code
    GX5.3
  • Base Style
    2 Pin
  • Bulb Type
    Halogen
  • Color Temperature
    2900
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    NonDimmable
  • Lamp Type
    MR16
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    12.00
  • Wattage Equivalent
    50.000
  • Wattage Equivalent Range
    50-749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)