Motion
01964881
150 Watt, 24 Volt, Halogen Miniature & Specialty T4 Lamp 2 Pin Base, 50 to 749 Equivalent Range, Neutral (3,000 to 3,699), 2" OAL
MI ITEM #11717388
MFR #01964881
List Price$11.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Watt, 24 Volt, Halogen Miniature & Specialty T4 Lamp 2 Pin Base, 50 to 749 Equivalent Range, Neutral (3,000 to 3,699), 2" OAL
MI ITEM #11717388
MFR #01964881

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.03/each for your price

Overview

Mfr description
01964881 01964881 LAMP TYPE FCS PROJECTI
  • Halogen bulbs produce more bright light (Lumens) for less watts when compared to standard incandescent bulbs. Halogen bulbs also produce the most heat. They are an economical solution that provides a bright, white light with excellent beam qualities for accent or ambient lighting.

Specifications

  • Color Temperature
    3400
  • Voltage
    24.00
  • Additional Details
    C-6 Filament
  • Overall Length
    2 in
  • Wattage Equivalent Range
    50-749
  • Wattage Equivalent
    150.000
  • Shatter Resistance
    NonShatter Resistant
  • PSC Code
    6240
  • Lumens
    4,500
  • Lamps Style
    Miniature/Specialty
  • Lamp Type
    T4
  • Diameter
    1/2 in
  • Dimming
    NonDimmable
  • Color Temperature Range
    Neutral (3000-3699)
  • Bulb Type
    Halogen
  • Actual Wattage
    150.00
  • Average Bulb Life
    50 hours
  • Base Code
    G6.35
  • Base Style
    2 Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text