Motion
01964899
1,000 Watt, 120 Volt, Halogen Miniature & Specialty T6 Lamp 2 Pin Base, 750 to 1599 Equivalent Range, Neutral (3,000 to 3,699), 4" OAL
MI ITEM #11717389
MFR #01964899
Price$44.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1,000 Watt, 120 Volt, Halogen Miniature & Specialty T6 Lamp 2 Pin Base, 750 to 1599 Equivalent Range, Neutral (3,000 to 3,699), 4" OAL
MI ITEM #11717389
MFR #01964899

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.40/each

Specifications

Dimensions

  • Lumens
    27,000
  • Overall Length
    4 in

Details

  • Actual Wattage
    1,000.00
  • Additional Details
    CC-8 Filament
  • Average Bulb Life
    300 hours
  • Base Code
    G9.5
  • Base Style
    2 Pin
  • Bulb Type
    Halogen
  • Color Temperature
    3200
  • Color Temperature Range
    Neutral (3000-3699)
  • Dimming
    NonDimmable
  • Lamp Type
    T6
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    120.00
  • Wattage Equivalent
    1,000.000
  • Wattage Equivalent Range
    750-1599

Overview

Mfr description
01964899 01964899 LAMP TYPE FEL PROJECTI
  • Halogen bulbs produce more bright light (Lumens) for less watts when compared to standard incandescent bulbs. Halogen bulbs also produce the most heat. They are an economical solution that provides a bright, white light with excellent beam qualities for accent or ambient lighting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought