Motion
01964915
300 Watt, 24 Volt, Halogen Miniature & Specialty T6 Lamp 2 Pin Base, 50 to 749 Equivalent Range, Neutral (3,000 to 3,699), 2-1/8" OAL
Mi Item #11717391
MFR #01964915
Price$55.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 Watt, 24 Volt, Halogen Miniature & Specialty T6 Lamp 2 Pin Base, 50 to 749 Equivalent Range, Neutral (3,000 to 3,699), 2-1/8" OAL
Mi Item #11717391
MFR #01964915

Mfr description
01964915 01964915 LAMP TYPE FLW PROJECTI
  • Halogen bulbs produce more bright light (Lumens) for less watts when compared to standard incandescent bulbs. Halogen bulbs also produce the most heat. They are an economical solution that provides a bright, white light with excellent beam qualities for accent or ambient lighting.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.43/each

Specifications

Dimensions

  • Diameter
    9/16 in
  • Lumens
    10,450
  • Overall Length
    2-1/8 in

Details

  • Actual Wattage
    300.00
  • Additional Details
    C-6 Filament
  • Average Bulb Life
    50 hours
  • Base Code
    GY6.35
  • Base Style
    2 Pin
  • Bulb Type
    Halogen
  • Color Temperature
    3500
  • Color Temperature Range
    Neutral (3000-3699)
  • Dimming
    NonDimmable
  • Lamp Type
    T6
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    24.00
  • Wattage Equivalent
    300.000
  • Wattage Equivalent Range
    50-749
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)