Motion
01965037
7 Watt, Incandescent Miniature & Specialty T5 Lamp Double Contact Bayonet Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1" OAL
MI ITEM #11717399
MFR #01965037
Price$11.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7 Watt, Incandescent Miniature & Specialty T5 Lamp Double Contact Bayonet Base, 5 to 49 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1" OAL
MI ITEM #11717399
MFR #01965037

Mfr description
01965037 01965037 B3544 LAMP TYPE EUROPE
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.25/each

Specifications

Dimensions

  • Overall Length
    1 in

Details

  • Actual Wattage
    7.00
  • Base Code
    D.C. Bay
  • Base Style
    Double Contact Bayonet
  • Bulb Type
    Incandescent
  • Color Temperature
    2700
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Indicator
  • Lamp Type
    T5
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Wattage Equivalent
    7.000
  • Wattage Equivalent Range
    5-49

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)