Motion
01965086
2 Watt, 18 Volt, Incandescent Miniature & Specialty T4 Lamp Candelabra Screw Base, 2 to 4.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/2" OAL
MI ITEM #11717403
MFR #01965086
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Watt, 18 Volt, Incandescent Miniature & Specialty T4 Lamp Candelabra Screw Base, 2 to 4.999 Equivalent Range, Warm (1,000 to 3,000), Dimmable, 1-1/2" OAL
MI ITEM #11717403
MFR #01965086

Mfr description
01965086 01965086 E4315 LAMP TYPE EUROPE
  • Incandescent lamps and bulbs emit light by heating the filament. They are economical and are used both indoors and outdoors as well as for dimmers, timers and for decorative applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in

Details

  • Actual Wattage
    2.00
  • Base Code
    Candelabra Screw
  • Base Style
    Candelabra Screw
  • Bulb Type
    Incandescent
  • Color Temperature
    2700
  • Color Temperature Range
    Warm (1000-3000)
  • Dimming
    Dimmable
  • For Use With
    Indicator
  • Lamp Type
    T4
  • Lamps Style
    Miniature/Specialty
  • PSC Code
    6240
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    18.00
  • Wattage Equivalent
    2.000
  • Wattage Equivalent Range
    2-4.999

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)