Motion
01992593
1/2 x 1/2 x 3/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11717410
MFR #01992593
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 x 1/2 x 3/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11717410
MFR #01992593

Mfr description
01992593 01992593 1/2 X 3/4" PIPE PVC IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.80/each

Specifications

Dimensions

  • Barb Size
    1/2 in x 1/2 in x 3/4 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)