1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Value Collection 01992619
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01992619
3/4 x 3/4 x 1" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #
11717412
MFR #
01992619
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
01992619 01992619 3/4 X 1" PIPE PVC INSR
Specifications
PSC Code
4720
Male Or Female
Male
Barb Size
3/4 in x 3/4 in x 1 in
Type
Reducing Tee
Material
PVC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data