Motion
01992692
2 x 2 x 3/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11717420
MFR #01992692
List Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 2 x 3/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11717420
MFR #01992692

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.13/each for your price

Overview

Mfr description
01992692 01992692 2 X 3/4" PIPE PVC INSR

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    2 in x 2 in x 3/4 in
  • Type
    Reducing Tee
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought