Motion
01992718
2 x 2 x 1-1/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
Mi Item #11717422
MFR #01992718
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 2 x 1-1/4" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
Mi Item #11717422
MFR #01992718

Mfr description
01992718 01992718 2 X 1-1/4" PIPE PVC IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Barb Size
    2 in x 2 in x 1-1/4 in

Details

  • Male Or Female
    Male
  • Material
    PVC
  • PSC Code
    4720
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)