Motion
01992726
2 x 2 x 1-1/2" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11717423
MFR #01992726
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 2 x 1-1/2" Barb, Multiple Barbed Tube Reducing Tee PVC, Male
MI ITEM #11717423
MFR #01992726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01992726 01992726 2 X 1-1/2" PIPE PVC IN

Specifications

  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    2 in x 2 in x 1-1/2 in
  • Type
    Reducing Tee
  • Material
    PVC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought