Motion
01992775
2-1/2" PVC Plastic Pipe Cross Schedule 40, All Slip End Connections
Mi Item #11717424
MFR #01992775
Price$29.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" PVC Plastic Pipe Cross Schedule 40, All Slip End Connections
Mi Item #11717424
MFR #01992775

Mfr description
01992775 01992775 2-1/2" SLIP WHITE PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.20/each

Specifications

Dimensions

  • Fitting Size
    2-1/2

Details

  • End Connections
    All Slip
  • Schedule
    40
  • Type
    Cross
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)