Motion
01992833
3/8" PVC Plastic Pipe Male Adapter Schedule 40, MIPT x Slip End Connections
Mi Item #11717429
MFR #01992833
Price$2.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" PVC Plastic Pipe Male Adapter Schedule 40, MIPT x Slip End Connections
Mi Item #11717429
MFR #01992833

Mfr description
01992833 01992833 3/8" SLIP X MIPT WHT P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.73/each

Specifications

Dimensions

  • Fitting Size
    3/8

Details

  • End Connections
    MIPT x Slip
  • Schedule
    40
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)